15 pieces in stock at Vaughan, ON as of 9:37 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 9:37 AM.
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Concrete Grey |
| Apparent Density | 12 kg/m³ |
| Cell Size | Medium Fine |
| Non-adhering After About | 6 min |
| Can Be Cut After Approx. | 14 min |
| Processing Temperature | 5 °C to 25 °C (41 °F to 77 °F) |
| Processing Temperature of The Environment And Subs | -5 °C (23 °F) |
| Tensile Strength According To DIN 53 430 | ca. 8 N/cm² |
| Elongation At Rapture According To DIN 53 430 | ca. 18 % |
| Shearing Resistance According To DIN 53 427 | ca. 3 N/cm² |
| Compressive Stress At 10 % Compression Strain Acco | ca. 2 N/cm² |
| Assessed Seam Sound Damping Measurement | RST,w = 59 dB |
| Water Absorption According To DIN 53 433 | ca. 0,3 Vol-% |
| Thermal Conductivity | 0,039 W/mK |
| Temperature Resistance | -40°C to +80°C (-40°F to 176°F) |
| Shelf Life | 12 months |
| Case Quantity | 15 |
| EAN | 4045989617067 |
| Small can, large yield |
| Adapted to winter |
| Seam sound damping: Reduces disturbance from noise. RST, w = 59 dB according to DIN 52210, tested by the Rosenheim Institute for Manufacturing Technology |
| Heat conductivity: Reduces heat loss by 0.039 W/(mK) according to DIN 52612, as tested by the Materials Testing Institute of Hannover |
| Air permeability: Prevents drafts. Tested according to EN 1026 by the Rosenheim Institute for Manufacturing Technology |
| Water vapour permeability: Tested according to DIN EN ISO 12572, by the Rosenheim Institute for Manufacturing Technology |
| Energy savings according to the Energy Saving Regulations 9 % savings in heating costs, as tested by the Frauenhofer Institute,according to DIN 18055 / EN204 |
| General Construction Site Inspection Test Certificate: Corresponding to Construction Material Class B 2, according to DIN 4102, Part 1, tested by the Materials Testing Institute of Hannover |
| Foam yield up to 40 litres, freely foaming from a user-friendly, handy can |
| Can be used even at environmental and subsurface temperatures of -5 °C (23 °F) |
| Fine-celled and even foam structure |
| High dispensing speed |
| High residual utilization |
| Resistant to aging |
| The “light ivory” colour is especially suited for the restoration of old buildings |